Shop All Raceway Fittings
Panduit
Fitting, Coupler, Ld5, Low V, Ei, 2", PK20
Mfr # CF5EI-E
Zoro # G0417424
product price: $27.79
/pk 20, $1.39/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD5
- Material ABS
- Width 1.08 in
- Height 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CF5EI-E
- Zoro # G0417424
- UPC # 7498325188
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.08 in |
Height | 0.58 in |
Overall Width (In.) | 1.08 |
Overall Height (In.) | 0.58 |
Overall Length (mm) | 50.8 |
Overall Width (mm) | 27.3 |
Overall Length (In.) | 2 |
Overall Height (mm) | 14.7 |
Overall Length | 2 in |
Description
Coupler fitting for use with LD5 raceway, Electric Ivory, ABS, Length 2.00 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels, Fits 160x120mm, Steel (Q1612PD)
- SIEMENS Non-Illuminated Selector Switch, 2NO/2NC, White (3SU1100-2BM60-1LA0)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (5361W)
- APC Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V (PE63DP)
- PANDUIT Coupling, OffWht, PVC, LD5 Series, Couplings (CF5IW-E)
- PANDUIT Fitting, Bendradius, Lowv, Iw, PK10 (ICFC10IW-X)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- WIREMOLD Divided Box Fitting, Ivory, Steel (V2444D-2N)
- Panduit Raceway Fittings