Shop All Electrical Raceways
Panduit
Fitting, Coupler, Ld10, Pwr, Wh, 1.24", PK10
Mfr # CFX10WH-X
Zoro # G0416435
product price: $20.89
/pk 10, $2.09/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Width 1.62 in
- Height 0.93 in
- Overall Width (In.) 1.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CFX10WH-X
- Zoro # G0416435
- UPC # 7498353072
- Country of Origin Costa Rica
- Category Electrical Raceways
Dimensions
Width | 1.62 in |
Height | 0.93 in |
Overall Width (In.) | 1.62 |
Overall Length | 1.24 in |
Overall Height (In.) | 0.93 |
Overall Length (mm) | 31.5 |
Overall Height (mm) | 23.6 |
Overall Length (In.) | 1.24 |
Overall Width (mm) | 41.1 |
Description
Fitting,Coupler,Ld10,Pwr,Wh,1.24 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-3)
- TORK Spring-Wound Timer, Range 0 to 6 hr. (A506HW)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/4 In. (074-09-3515)
- SIEMENS Miniature Circuit Breaker, BL Series 100A, 3 Pole, 240V AC (B3100)
- PANDUIT Junction Box, Low V, Adh, Iw, 1-Gang, Deep (JB1DIW-A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, White, 1' (6-Pack) (LDPH3WH6-A)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, White, 1 FT (6-Pack) (LD3WH6-A)
- PANDUIT Faceplate, Hz, Communication, 4pos, Iw (T70FH4IW)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- LEGRAND Raceway, Series CableSmart, 8 ft., White (40N2B08WH)
- Panduit Electrical Raceways