Shop All Raceway Fittings
Panduit
Fitting, Coupler, Ld10, Pwr, Iw, 1.24", PK10
Mfr # CFX10IW-X
Zoro # G0416751
product price: $23.19
/pk 10, $2.32/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- For Use With LD10, LDPH10, LD2P10
- Material ABS
- Width 1.62 in
- Height 0.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CFX10IW-X
- Zoro # G0416751
- UPC # 7498353074
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.62 in |
Height | 0.93 in |
Overall Length | 1.24 in |
Overall Width (In.) | 1.62 |
Overall Height (In.) | 0.93 |
Overall Height (mm) | 23.6 |
Overall Length (In.) | 1.24 |
Overall Width (mm) | 41.1 |
Overall Length (mm) | 31.5 |
Details
Item | Fitting,Coupler,Ld10,Pwr,Iw,1.24",PK10 |
Color | Off White |
For Use With | LD10, LDPH10, LD2P10 |
Material | ABS |
Application | Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ |
Mount Method | Snap-On |
Product Type | Power Rated Fittings |
Fitting Type | Coupler |
Raceway Type | Power Rated |
Cable Manager Type | Coupler |
Product Name | Coupler Fitting For LD10, LDPH10 and LD2P10 Raceways |
Product Color | Off White |
Product Class | Surface Raceway Systems |
Description
Fitting,Coupler,Ld10,Pwr,Iw,1.24 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Stop/Close (XALD351H29H7)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Gray (DRS15GRY)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A (LP2K0610BD)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JLLS020)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 (ICF10WH-X)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- PANDUIT Fitting, Coupler, Ld10, Low V, Iw, 2", PK10 (CF10IW-X)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5WH-X)
- PANDUIT Drop Ceiling/Entrance End, Off White (DCEFXIW-X)
- KABLE KONTROL Kable Kontrol® TV Wall Cord Cover Cable Raceway - 10 Piece Kit - 1.25" W x 0.43" H Channel Size (WC320)
- Panduit Raceway Fittings