Shop All Raceway Fittings
Panduit
Fitting, Coupler, Ld10, Low V, Wh, 2", PK10
Mfr # CF10WH-X
Zoro # G0415683
original price:
$19.15
9% off
new price: $17.25
/pk 10, $1.73/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD10
- Material ABS
- Length 2"
- Width 1.60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CF10WH-X
- Zoro # G0415683
- UPC # 7498358605
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Length | 2" |
Width | 1.60" |
Height | 0.91" |
Overall Width (In.) | 1.6 |
Overall Height (In.) | 0.91 |
Overall Length (mm) | 50.8 |
Overall Length (In.) | 2 |
Overall Width (mm) | 40.6 |
Overall Height (mm) | 23.2 |
Overall Length | 2 in |
Details
Item | Fitting,Coupler,Ld10,Low V,Wh,2",PK10 |
Color | White |
For Use With | LD10 |
Material | ABS |
Raceway Type | Low Voltage |
Fitting Type | Coupler |
Application | Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ |
Mount Method | Snap-On |
Product Type | Low Voltage Fittings |
Product Name | CF10WH-X Cable Raceway Coupler |
Compatibility | Panduit Cable Raceways: LD, LDP, LDS |
Cable Manager Type | Cable Clamp |
Product Color | White |
Product Class | Wire Routing, Management & Protection |
Description
Coupler fitting for use with LD10 raceway, White, ABS, Length 2.00 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Bracket Brace Adapter For FS-200 (FS-5651 E/G)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2A)
- OMRON Cable Kit, PVC Covered Steel, 32ft. 10in.L (44506-2710)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100A6517)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- Panduit Raceways