Shop All Raceway Fittings
Panduit
Fitting, Coupler, Ld10, Low V, Iw, 2", PK10
Mfr # CF10IW-X
Zoro # G0415604
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- For Use With LD10
- Material ABS
- Height 0.91 in
- Width 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CF10IW-X
- Zoro # G0415604
- UPC # 7498326240
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.91 in |
Width | 1.6 in |
Overall Width (In.) | 1.6 |
Overall Height (In.) | 0.91 |
Overall Height (mm) | 23.2 |
Overall Length (In.) | 2 |
Overall Length (mm) | 50.8 |
Overall Width (mm) | 40.6 |
Overall Length | 2 in |
Details
Item | Fitting,Coupler,Ld10,Low V,Iw,2",PK10 |
Color | Off White |
For Use With | LD10 |
Material | ABS |
Fitting Type | Coupler |
Application | Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ |
Raceway Type | Low Voltage |
Mount Method | Snap-On |
Product Type | Low Voltage Fittings |
Product Color | Off White |
Cable Manager Type | Coupler |
Additional Information | Coupler Fitting for use with LD10 Raceway. |
Product Name | Coupler Fitting |
Product Class | Surface Raceway Systems |
Description
Coupler fitting for use with LD10 raceway, Off White, ABS, Length 2.00 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDS, 1 Gang, Malleable Iron (FDS-1-100)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- RACO Noninsulated Connector, 1 In., 90 Deg (3424)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP2)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Ld5 / Ldph5 Bend Radius Inside Corner Fi (10 Pack), 10PK (ICFC5WH-X)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- Panduit Raceway Fittings