Shop All Raceway Fittings
Panduit
Fitting, Coupler, Ld10, Low V, Ig, 2", PK10
Mfr # CF10IG-X
Zoro # G0426000
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color International Gray
- For Use With LD10
- Material ABS
- Width 1.60"
- Height 0.91"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CF10IG-X
- Zoro # G0426000
- UPC # 7498326241
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.60" |
Height | 0.91" |
Length | 2" |
Overall Length | 2 in |
Overall Height (In.) | 0.91 |
Overall Width (In.) | 1.6 |
Overall Height (mm) | 23.2 |
Overall Length (mm) | 50.8 |
Overall Width (mm) | 40.6 |
Overall Length (In.) | 2 |
Description
Fitting,Coupler,Ld10,Low V,Ig,2 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Tie Gun, LD, 18 to 50 lb., Nylon, Overall Length: 5 1/4 in (WT1-TB)
- BLACK BOX Black Boconnect Rj 45 Surface Mount Ho (SMH-2)
- ROMEX Wire Build 10/2Uf-W/Gx50Ft 30A (10/2UF-WGX50)
- FLUKE Suregrip Alligator Clip (1610103)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- PANDUIT Ld / Ldph10 To Ld / Ldph3 Raceway Power (10 Pack), 10PK (RFX103WH-X)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- PANDUIT Fitting, Right Angle, Ld10, Power, Wh, PK10 (RAFX10WH-X)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- GAMPAK Wedge Clamp Connectr 6-2 (51061)
- Panduit Raceways