Panduit

Fitting, Coupler, Ld10, Low V, Ei, 2", PK10


product price: $18.19
/pk 10, $1.82/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Quick Connect Air Coupling Body Size 2"
  • Quick Connect Air Coupling Pipe Size 2"
  • Quick Connect Air Coupling Material ABS
  • Quick Connect Air Coupling Product Grouping Coupler Fitting
  • Application Fittings
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Quick Connect Air Coupling Body Size 2"
Quick Connect Air Coupling Pipe Size 2"

Details

Quick Connect Air Coupling Material ABS
Quick Connect Air Coupling Product Grouping Coupler Fitting
Application Fittings
Item Fitting,Coupler,Ld10,Low V,Ei,2",PK10

Description

Fitting,Coupler,Ld10,Low V,Ei,2 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.