Shop All Raceway Fittings
Panduit
Fitting, Br Tee, Ld5/ldph5, Ei, PK10
Mfr # TFC5EI-X
Zoro # G0422500
product price: $22.29
/pk 10, $2.23/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD5,LDPH5,LDS5
- Material Rigid PVC
- Height 0.64"
- Width 4.04"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TFC5EI-X
- Zoro # G0422500
- UPC # 7498355643
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.64" |
Width | 4.04" |
Length | 2.58" |
Overall Width (In.) | 4.04 |
Overall Height (In.) | 0.64 |
Overall Length | 2.58 in |
Overall Width (mm) | 102.6 |
Overall Length (mm) | 65.5 |
Overall Length (In.) | 2.58 |
Overall Height (mm) | 16.3 |
Description
Tee fitting for use with LD5, LDPH5, and LDS5 raceway, Electric Ivory, ABS, Length 2.58 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (10S1F)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- GREENGATE Dt Ceiling 2000 Sqft 120-347V (OAC-DT-2000-MV)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 25A, Fast-Acting, 700V AC, Cylindrical (FWP-25A14F)
- PANDUIT Offset Box, Off White, PVC, Boxes (T45WCIW)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Black (AFR4BCBL6)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- PANDUIT Fitting, Right Angle, Ld10, Wh, PK10 (RAF10WH-X)
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3WH-X)
- PANDUIT Fitting, Right Angle, Ld10, Power, Wh, PK10 (RAFX10WH-X)
- Panduit Raceway Fittings