Shop All Raceway Fittings
Panduit
Fitting, Bendradiusra, Ld5, Lowv, Ei, PK10
Mfr # RAFC5EI-X
Zoro # G0415799
product price: $21.29
/pk 10, $2.13/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD5, LDPH5
- Material Rigid PVC
- Width 2.60"
- Height 2.60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFC5EI-X
- Zoro # G0415799
- UPC # 7498355551
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 2.60" |
Height | 2.60" |
Overall Length | 2.58 in |
Overall Width (In.) | 2.58 |
Overall Height (In.) | 0.64 |
Overall Length (mm) | 65.5 |
Overall Width (mm) | 65.5 |
Overall Length (In.) | 2.58 |
Overall Height (mm) | 16.3 |
Depth | 0.60" |
Description
Right angle fitting for use with LD5, LDPH5, and LDS5 raceway, Electric Ivory, ABS, Length 2.58 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 50A, 700V AC, Non-Indicating (L70QS050.V)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 30A, Width: 2.5 in (8910DPA32V02)
- SIEMENS Contact Kit, NEMA Sz 1, 1 Pole (75DF14)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STFV15010N)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- Panduit Raceways