Shop All Raceway Fittings
Panduit
Fitting, Bendradiusra, Ld10, Lowv, Iw, PK10
Mfr # RAFC10IW-X
Zoro # G0415053
product price: $24.39
/pk 10, $2.44/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- For Use With LD10, LDPH10
- Material Rigid PVC
- Height 0.93 in
- Width 3.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFC10IW-X
- Zoro # G0415053
- UPC # 7498352572
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.93 in |
Width | 3.18 in |
Overall Length | 3.18 in |
Overall Height (In.) | 0.93 |
Overall Width (In.) | 3.18 |
Overall Length (mm) | 80.8 |
Overall Width (mm) | 80.8 |
Overall Height (mm) | 23.6 |
Overall Length (In.) | 3.18 |
Details
Item | Fitting,Bendradiusra,Ld10,Lowv,Iw,PK10 |
Color | Off White |
For Use With | LD10, LDPH10 |
Material | Rigid PVC |
Mount Method | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Product Type | Bend Radius Control Fittings |
Raceway Type | Low Voltage |
Fitting Type | Right Angle |
Compatibility | PANDUIT Raceways: LD10, LDPH10, LDP, LDS |
Product Color | Off White |
Cable Manager Type | Raceway |
Product Name | RAFC10IW-X Bend Radius Right Angle Fitting |
Certifications & Standards | CE |
Product Class | Single Channel Raceway |
Description
Right angle fitting for use with LD10 and LDPH10 raceway, Off White, ABS, Length 3.18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Double Pole DoubleThrow Center Off 10A 250V/10A (HBL223MM)
- EATON WIRING DEVICES Connector M Plug 15A 125V Yel (4887-BOX)
- DISCO Mini Blade Fuses 20 Amp Ylw Type ATM PK10 (1738PK10)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- PANDUIT Ld / Ldph10 To Ld / Ldph3 Raceway Power (10 Pack), 10PK (RFX103WH-X)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (811)
- Panduit Raceway Fittings