Shop All Raceway Fittings
Panduit
Fitting, Bendradiusra, Ld10, Lowv, Ei, PK10
Mfr # RAFC10EI-X
Zoro # G0414922
product price: $22.49
/pk 10, $2.25/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Electric Ivory
- For Use With LD10, LDPH10
- Material Rigid PVC
- Height 0.93 in
- Width 3.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFC10EI-X
- Zoro # G0414922
- UPC # 7498352569
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.93 in |
Width | 3.18 in |
Overall Length | 3.18 in |
Overall Width (In.) | 3.18 |
Overall Height (In.) | 0.93 |
Overall Width (mm) | 80.8 |
Overall Length (In.) | 3.18 |
Overall Height (mm) | 23.6 |
Overall Length (mm) | 80.8 |
Details
Item | Fitting,Bendradiusra,Ld10,Lowv,Ei,PK10 |
Color | Electric Ivory |
For Use With | LD10, LDPH10 |
Material | Rigid PVC |
Raceway Type | Low Voltage |
Product Type | Cable Routing |
Mount Method | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Fitting Type | Right Angle |
Certifications & Standards | CE |
Cable Manager Type | Raceway |
Product Name | RAFC10EI-X Bend Radius Right Angle Fitting |
Product Color | Electric Ivory |
Product Class | Single Channel Raceway |
Description
Right angle fitting for use with LD10 and LDPH10 raceway, Electric Ivory, ABS, Length 3.18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- IFM Cordset, 3 Pin, Receptacle, Female (E18212)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, White (HBL4586C)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (XTCE032C01T)
- PANDUIT T-70 Entrance End Fitting (T70EEWH)
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK20 (ICF3WH-E)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- PANDUIT Bracket, Screw-On, Gry, 1-Gang, PK10 (T70SDB-X)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Standard Station Mounting Box - 1-gang - Office White (PDB12S)
- Panduit Raceways