Shop All Raceway Fittings
Panduit
Fitting, Bendradius, Lowv, Wh, PK10
Mfr # ICFC3WH-X
Zoro # G0415893
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3, LDPH3, LDS3
- Material ABS
- Height 0.47"
- Width 1.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICFC3WH-X
- Zoro # G0415893
- UPC # 7498361466
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.47" |
Width | 1.83" |
Length | 1.83" |
Overall Width (In.) | 1.83 |
Overall Height (In.) | 0.47 |
Overall Length | 1.83 in |
Depth | 0.47" |
Overall Length (mm) | 46.5 |
Overall Height (mm) | 11.9 |
Overall Width (mm) | 46.5 |
Overall Length (In.) | 1.83 |
Description
Inside corner fitting for use with LD3, LDPH3, and LDS3 raceway, White, ABS, Length 1.83 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Side (11X449)
- RACO Grounding Bushing, 1-1/2"L, 1-1/2" Conduit (1216)
- CANTEX Elbow, 90 Degree, 2 In., PVC, 18-1/2 In. L (5121058)
- COLEMAN CABLE Cord Sets 2Ft 18/2 Sm Applianc (0293)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- PANDUIT Fitting, Coupler, Ld10, Low V, Iw, 2", PK10 (CF10IW-X)
- PANDUIT Fitting, Coupler, Ld10, Pwr, Wh, 1.24", PK10 (CFX10WH-X)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Standard Station Mounting Box - 1-gang - Office White (PDB12S)
- Panduit Raceways