Shop All Raceway Fittings
Panduit
Fitting, Bendradius, Lowv, Iw, PK10
Mfr # ICFC10IW-X
Zoro # G0413139
product price: $23.89
/pk 10, $2.39/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- For Use With LD10, LDPH10
- Material ABS
- Height 2.50"
- Width 1.60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICFC10IW-X
- Zoro # G0413139
- UPC # 7498352524
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 2.50" |
Width | 1.60" |
Depth | 2.50" |
Overall Height (In.) | 0.93 |
Overall Width (In.) | 1.62 |
Overall Length (mm) | 63.2 |
Overall Length (In.) | 2.49 |
Overall Height (mm) | 23.6 |
Overall Width (mm) | 41.1 |
Overall Length | 2.49 in |
Description
Inside corner fitting for use with LD10 and LDPH10 raceway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Snow (SC-2-SW)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M45)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Gray (HS365-S10-GRAY)
- ANCOR 22-18 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (310699)
- PANDUIT Plate, Off White, PVC, Plates (CP106IW-2G)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- PANDUIT Outside Corner, Off White, PVC, Corners (OCFC5IW-X)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- Panduit Raceway Fittings