Shop All Raceway Fittings
Panduit
Fitting, Bend Radius Tee, Ld/ldph, Wh, PK10
Mfr # TFC10WH-X
Zoro # G0414694
product price: $23.99
/pk 10, $2.40/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD10, LDPH10
- Material Rigid PVC
- Height 0.93"
- Width 1.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TFC10WH-X
- Zoro # G0414694
- UPC # 7498352575
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.93" |
Width | 1.62" |
Length | 4.73" |
Overall Height (In.) | 0.93 |
Overall Width (In.) | 1.62 |
Overall Length | 4.73 in |
Overall Height (mm) | 23.6 |
Overall Width (mm) | 41.1 |
Overall Length (mm) | 120.1 |
Overall Length (In.) | 4.73 |
Description
Tee fitting for use with LD10 and LDPH10 raceway, White, ABS, Length 4.73 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (RPM12F7)
- SIEMENS Sinamics Operator Panel 6SL30550AA004CA5 (6SL3055-0AA00-4CA5)
- QUICKCABLE Primary Wire, 14 Gauge, Yellow, 100ft. (230404-100)
- EATON Push Button operator, 30 mm, Red (HT8ABR)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK20 (ICF3WH-E)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- Panduit Raceways