Shop All Raceway Fittings
Panduit
Fitting, Bend Radius Tee, Ld/ldph, Iw, PK10
Mfr # TFC10IW-X
Zoro # G0414590
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- For Use With LD10, LDPH10
- Material Rigid PVC
- Width 1.62 in
- Height 0.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TFC10IW-X
- Zoro # G0414590
- UPC # 7498352577
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.62 in |
Height | 0.93 in |
Overall Height (In.) | 0.93 |
Overall Width (In.) | 1.62 |
Overall Length (In.) | 4.73 |
Overall Length (mm) | 120.1 |
Overall Width (mm) | 41.1 |
Overall Height (mm) | 23.6 |
Overall Length | 4.73 in |
Details
Item | Fitting,Bend Radius Tee,Ld/ldph,Iw,PK10 |
Color | Off White |
For Use With | LD10, LDPH10 |
Material | Rigid PVC |
Product Type | Bend Radius Control Fittings |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Fitting Type | Tee |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Additional Information | One inch bend radius fittings are designed to maintain the TIA/EIA-568-B and 569-B required minimum bend radius for high performance copper and fiber optic cabling systems. |
Product Name | Tee Fitting For LD10 and LDPH10 Raceways |
Product Color | Off White |
Cable Manager Type | Entry |
Product Class | Surface Raceway Systems |
Description
Tee fitting for use with LD10 and LDPH10 raceway, Off White, ABS, Length 4.73 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Connector, 1.420 in., Black, Nylon (VPGRB-36N07)
- STEWART R. BROWNE MFG CO Aircraft Ground Plug, Knurled Round (AV65KN)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- MONOPRICE Cat6 Utp Cable, 1 ft.Blue (11272)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- GARDNER BENDER Split Flex Tubing, Raceway, 3/4"x6 ft., Wht (FLX-3406W)
- Panduit Raceways