Shop All Raceway Fittings
Panduit
Fitting, Bend Radius Oc, Ld10, Lowv, Wh, PK10
Mfr # OCFC10WH-X
Zoro # G0421825
product price: $26.19
/pk 10, $2.62/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LDPH10
- Material Rigid PVC
- Width 1.60"
- Height 1.70"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCFC10WH-X
- Zoro # G0421825
- UPC # 7498360722
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.60" |
Height | 1.70" |
Depth | 1.70" |
Overall Width (In.) | 1.62 |
Overall Height (In.) | 0.55 |
Overall Width (mm) | 41.1 |
Overall Height (mm) | 1.4 |
Details
Item | Fitting,Bend Radius Oc,Ld10,Lowv,Wh,PK10 |
Color | White |
For Use With | LDPH10 |
Material | Rigid PVC |
Application | Pan-Way ® Lds Profile Raceway is a Single Channel Non-Hinged Raceway Which Provides Solutions for Routing of Power or Low Voltage Data and Fiber Optic Cabling Along Perimeter Walls. Lds Raceway is the Only Non-Metallic Raceway that is Bendable in Low Volt |
Product Type | Power Rated Fittings |
Fitting Type | Outside Corner |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Color | White |
Product Name | Pan-Way OCFC10WH-X Cable Raceway Cover |
Cable Manager Type | Raceway |
Certifications & Standards | CE |
Product Line | Pan-Way |
Product Class | Wire Routing, Management & Protection |
Description
Fitting,Bend Radius Oc,Ld10,Lowv,Wh,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Beam Clamp, 1/2 to 3/4 in., Spring Steel (BG-8-12-C2)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating (KLKR.750)
- GARDNER BENDER Toggle Switch Cover, Half Boot, PK2 (GSW-20H)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3638)
- PANDUIT Plate, Off White, PVC, Plates (CP106IW-2G)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- PANDUIT Ld / Ldph10 To Ld / Ldph3 Raceway Power (10 Pack), 10PK (RFX103WH-X)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- Panduit Raceway Fittings