Shop All Raceway Fittings
Panduit
Fitting, Bend Radius Oc, Ld10, Lowv, Iw, PK10
Mfr # OCFC10IW-X
Zoro # G0426445
product price: $24.59
/pk 10, $2.46/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- For Use With LDPH10
- Material Rigid PVC
- Length 1.75"
- Width 1.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCFC10IW-X
- Zoro # G0426445
- UPC # 7498360721
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Length | 1.75" |
Width | 1.62" |
Height | 0.96" |
Overall Height (In.) | 0.55 |
Overall Width (In.) | 1.62 |
Overall Height (mm) | 1.4 |
Overall Width (mm) | 41.1 |
Overall Length (In.) | 1.75 |
Details
Item | Fitting,Bend Radius Oc,Ld10,Lowv,Iw,PK10 |
Color | Off White |
For Use With | LDPH10 |
Material | Rigid PVC |
Application | Pan-Way ® Lds Profile Raceway is a Single Channel Non-Hinged Raceway Which Provides Solutions for Routing of Power or Low Voltage Data and Fiber Optic Cabling Along Perimeter Walls. Lds Raceway is the Only Non-Metallic Raceway that is Bendable in Low Volt |
Product Type | Power Rated Fittings |
Fitting Type | Outside Corner |
Raceway Type | Low Voltage |
Mount Method | Snap-On |
Cable Manager Type | Corner Fitting |
Product Color | Off White |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Product Name | Cable Raceway Corner Fitting |
Product Class | Surface Raceway Systems |
Description
Fitting,Bend Radius Oc,Ld10,Lowv,Iw,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GMA, GMC, MDA, MDL Series, 260 Fuses Included 1/4 A to 20 A (GSK-260)
- HUBBELL Receptacle, Female, Ylw, Taper, Double Set (HBLFRBY)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 500' Length, 0.0641" Diameter, Natural (14BCW500)
- ZORO SELECT 15A Midget Locking Connector 3P 3W 125/250VAC ML-3R (7484NC)
- PANDUIT End Cap, LD Series Raceway, Caps (TGECIW)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- WIREMOLD Cover Removal Tool, Gray, Steel (656)
- Panduit Raceway Fittings