Shop All Cable Supports
Panduit
Firtreepsh Mntassem, .34-.36", PK200
Mfr # PUM-925-3H-T30
Zoro # G0421119
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heat Stabilized Nylon 6.6
- Width 11.41 in
- Height 1.05 in
- Application They Are a Reliable and Cost Effective Solution for Securing Wire Harnesses in The Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PUM-925-3H-T30
- Zoro # G0421119
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Width | 11.41 in |
Height | 1.05 in |
Overall Width (mm) | 290 |
Overall Height (In.) | 1.05 |
Overall Length (mm) | 290 |
Overall Height (mm) | 26.7 |
Overall Width (In.) | 11.41 |
Description
Firtreepsh Mntassem,.34-.36 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0130M00140S Transformer, (120V To (0130M00140)
- ZORO SELECT Terminal Strip, 15A, 4 Pole, 300VAC (6ZEF4)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808GNK)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- NVENT CADDY J-Hook, Flange Mount for Wire & Rod (CAT124Z34)
- Panduit Cable Supports