Shop All Cable Supports
Panduit
Firtreepsh Mnt, .35-.40", Hs, Bl, PK1000
Mfr # PUM-100-M30
Zoro # G0423079
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Heat Stabilized Nylon 6.6
- Application They Are a Reliable and Cost Effective Solution for Securing Wire Harnesses in The Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets
- Width 0.4 in
- Height 0.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PUM-100-M30
- Zoro # G0423079
- UPC # 7498390793
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Width | 0.4 in |
Height | 0.66 in |
Overall Length (mm) | 16.2 |
Overall Width (In.) | 0.64 |
Overall Length (In.) | 0.64 |
Overall Height (In.) | 0.66 |
Overall Height (mm) | 16.9 |
Overall Width (mm) | 16.2 |
Overall Length | 0.4 in |
Description
Firtreepsh Mnt,.35-.40 In.,Hs,Bl,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 75 VA, 55 °C, 12/24V AC, 120V AC (31EH94)
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK500 (MVU10-8FBK)
- GARDNER BENDER Connector Crimp 14-18Awg Stl (20-411)
- SQUARE D Safety Sw Lug Kit Two#6250Mcm 3 Lugs (AL20DTF)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT Harness Board Nail, 1.5", PK200 (HBN1.5-T)
- Panduit Cable Supports