Shop All Cable Supports
Panduit
Fir Tree Tie Harness Mount, 1.54" (39.1
Mfr # THMSC35F-M30
Zoro # G2782634
product price: $337.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 50 lb
- Length 1.54 in
- Width 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # THMSC35F-M30
- Zoro # G2782634
- UPC # 7498368401
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1.54 in |
Width | 0.37 in |
Overall Length | 1.54 in |
Height | 0.68 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Indoor/Outdoor | Indoor |
Mounting Method | Fir Tree Mount |
Resists | Heat |
Standards | UL 94 V-2; cULus 62275, CE Compliant |
Temp. Range | -60 to 115°C |
Product Class | Wire Routing, Management & Protection |
Description
Fir Tree Tie Harness Mount, 1.54" (39.1 mm) Length, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Terminal Kit, Crimp Tool, 96 pcs (SDTK-1)
- ABB TA25DU11, OVERLOAD RELAY 7 5-11A (TA25DU11)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- KLEIN TOOLS Modular Data Plugs, RJ45-CAT5e, 10-Pack (VDV826-628)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT T-Junction Fixture, 1.34", PK10 (TJF-X)
- GARDNER BENDER Cable Staple, Service Entr, Grey, 3/4", PK10 (GSE-115)
- Panduit Cable Supports