Shop All Cable Supports
Panduit
Fir Tree Harness Mount, 2.20" (55mm), Bl
Mfr # THMSC55H04-M30
Zoro # G2792720
product price: $373.99
/pk 1000, $0.37/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Length 2.2 in
- Resists Heat
- Application For Securing Wire Harness Assemblies, Cables and Corrugated Loom Tubing in The Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # THMSC55H04-M30
- Zoro # G2792720
- UPC # 7498312731
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 2.2 in |
Width | 0.35 in |
Overall Length | 2.2 in |
Height | 0.38 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Resists | Heat |
Application | For Securing Wire Harness Assemblies, Cables and Corrugated Loom Tubing in The Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets |
Indoor/Outdoor | Indoor |
Mounting Method | Fir Tree Mount |
Temp. Range | -60 to 115°C |
Max Operating Temperature | 115 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Fir Tree Harness Mount, 2.20" (55mm), Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- EATON Overload Relay, 1.60 to 2.40A, Class 10, 3P (XTOM2P4AC1)
- SCHNEIDER ELECTRIC Pushs button reset for 17...120mm actuation distance, Harmony XB5, plastic, flush, blue, 22mm, marked R (XB5AA86102)
- EATON Rotary Handle Mechanism, IP65 Red/Yellow (XTPAXRHMRY)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT Cable Tie, 4"L, Nylon, Black, PK50 (PLT1M-L0)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 500 (ABM112-S6-D0)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Basic Material: Nylon (PLT4S-M300)
- PANDUIT Cable Tie, 3.9"L, Nylon, Black, PK1000 (PLT1M-M30)
- KLASS TOOLS 6" x 3.6 mm Black Zip Ties, Cable Ties (50 Zip Ties), 50PK (KLA-CON-ZIP-BLA-0636x50)
- Panduit Cable Supports