Shop All Corrugated Tubing & Fittings
Panduit
Fin Crimp Tool, Blk, Rmt Hydraulic, 14 tons
Mfr # CT-920CH
Zoro # G0411885
product price: $1,863.99
/ea
Free Shipping & Returns
$1,863.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Panduit Crimp Dies
- Height 5.1 in
- Product Class Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CT-920CH
- Zoro # G0411885
- UPC # 61305623445
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Height | 5.1 in |
Details
For Use With | Panduit Crimp Dies |
Item | Fin Crimp Tool,Blk,Rmt Hydraulic,14 tons |
Product Class | Wire Termination |
Description
When partnered as a complete Panduit set, the Panduit® BlackFin® Crimping Tool provides continuous crimping operation. Plus, the open C-crimp head design allows easy loading of crimping dies and connectors, saving time. The crimp tool has a force of 12 tons. Includes Parker type quick-connect fitting and heavy duty carrying bag. Recommended for use with Panduit CT-902HP hydraulic pump with CT-900HPH hydraulic hose and CD-920 or CD-930 crimp dies, sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 58A, Rotary, Frame D (XTPR058DC1)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 208VAC, 10A (XTRM10A22E)
- SCHNEIDER ELECTRIC Speed control relay, Harmony Control Relays, 5A, 1CO, 24...240V AC DC (RM35S0MW)
- ABB OHYS2RJ, SEL HDL RED/YEL DR MNT W/SCREW (OHYS2RJ)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al (CD-920-1)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Yellow (WL903-SP100-WHITE)
- Panduit Corrugated Tubing & Fittings