Shop All Wire Strippers & Crimpers
Panduit
Fin Crimp Tool, Blk, 6.2 tons, Usa
Mfr # CT-2980/ST
Zoro # G0571979
product price: $5,130.99
/ea
Free Shipping & Returns
$5,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 AWG to 750 kcmil Copper, 4 AWG to 600 kcmil Aluminum
- Application Panduit CD-2001, KC22 and KA22 Dies Sold Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CT-2980/ST
- Zoro # G0571979
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Details
Capacity | 4 AWG to 750 kcmil Copper, 4 AWG to 600 kcmil Aluminum |
Application | Panduit CD-2001, KC22 and KA22 Dies Sold Separately |
Item | Dieless Crimping Tool |
Description
Fin Crimp Tool,Blk,6.2 tons,Usa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5/32in (1060350)
- MAKITA Multi-Tool Kit (TM3010CX1)
- PRO-GRADE TOOLS Slip Joint Pliers, 8" (15108)
- DIABLO Thick Metal, Reciprocating Saw Blade (DS0908CFA)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1550)
- PANDUIT 8 1/4 in Crimper 22 to 8 AWG (CT-1003)
- PANDUIT Metal Indenting Machine (MIM187)
- PANDUIT Hand Crimpers (CT-1200)
- PANDUIT Hand Crimpers (CT-1201)
- PANDUIT Sanitimer, Attaches to any BK Faucet, Counts Down Hand-Washing Time (ST-100)
- GREENLEE 10 in Crimper 8 to 1/0 AWG (K111)
- Panduit Wire Strippers & Crimpers