Shop All Cable Tie Tools
Panduit
Filter/Regulator for PDM/PDS/PD3S Dispen
Mfr # PL283N1
Zoro # G2750860
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PDM4.0, PDS, PD3S
- Color Black
- Material Aluminum
- Includes Filter/Regulator Element, 3/8" Ports, Male Connector And 3/8" Port
- Overall Length 0.5 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PL283N1
- Zoro # G2750860
- UPC # 7498376122
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Overall Length | 0.5 m |
Overall Height (mm) | 287.8 |
Overall Height (In.) | 11.33 |
Details
For Use With | PDM4.0, PDS, PD3S |
Color | Black |
Material | Aluminum |
Includes | Filter/Regulator Element, 3/8" Ports, Male Connector And 3/8" Port |
Application | Regulates Air Flow To Dispenser |
Product Type | Automatic Cable Tie Tool - Accessories |
Product Class | Wire Routing, Management & Protection |
Description
Filter/Regulator for PDM/PDS/PD3S Dispensers, used with PDH10-37
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, HC, 225A; 400A; 800A; 600A (HC3264B)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C1/2 L Series 1A, 2 Pole, 480V AC, C Curve (33V936)
- ZORO SELECT Wall Switch, Brown, 1-Pole Switch, 1/2 HP (RS115)
- PANDUIT Tool Tension. Lock Kit, Gts-E Tool (KGTS-ETL)
- PANDUIT Replacement for Panduit Abmt-s6-c20 (ABMT-S6-C20 PANDUIT)
- PANDUIT Cable Tie, Tool, Lowvolume, S-Hs-Lh-H (STH2)
- PANDUIT Wider Blade Replacement Kit*Gth-E (KGTH-EWBLD)
- PANDUIT Cable Tie Tool, Gray (STHV)
- PANDUIT Cable Tie Gun Tool Holster (GHH)
- BETA Fitting Tool for Nylon Ties (017430001)
- Panduit Cable Tie Tools