Shop All Conduit Bodies & Covers
Panduit
FIBERRUNNER HINGED COVER, 2X2 SYSTEM SNAP-ON 6FT, LENGTHS YELLOW ROHS
Mfr # HC2YL6
Zoro # G1179264
Sold in multiples of 5 for $83.95
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With HS2X2YL6,H2X2YL6
- Height 2.29"
- Color Yellow
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # HC2YL6
- Zoro # G1179264
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Height | 2.29" |
Length | 24" |
Overall Width (In.) | 2.17 |
Overall Width (mm) | 55.1 |
Overall Height (mm) | 50.8 |
System Dimensions | 2x2 |
Overall Height (In.) | 2 |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM INTERFACE Industrial Keypad, 16 Key, IP65 (720 GFX 16 KEY)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (HBL1222W)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 2 Pole, 120/240V AC (UBIF215N)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 50A, 250V AC, Non-Indicating (FRN-R-50)
- KILLARK Conduit Outlet Body, Aluminum, C (GEBC-4)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (T75T-A)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- CALBRITE Conduit Body Cover, Screw In (S61000CG00)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OLB-5M)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC75)
- CROUSE HINDS CROUSE HINDS FDCC1 CONDULET BOX OF 2 SINGLE GANG IRON 1/2IN CONDUIT OUTLET BODIES AND BOX (FDCC1)
- Panduit Conduit Bodies & Covers