Shop All Conduit Bodies & Covers
Panduit
FIBERRUNNER HINGED COVER, 2X2 SYSTEM SNAP-ON 6FT, LENGTHS BLACK ROHS
Mfr # 265238
Zoro # G4699397
product price: $18.39
/ea
Sold in multiples of 25 for $459.75
$459.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Channel Single
- Type Non-Metallic
- Components Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # 265238
- Zoro # G4699397
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Details
Color | Black |
Channel | Single |
Type | Non-Metallic |
Components | Cover |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362JW)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP2)
- GARDNER BENDER 6" L Stainless Steel Cable Tie PK 10 (45-306SS)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (LB17)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, FM7 (APP370IG)
- CALBOND Conduit Body, Type LL, FM7, 3/4 in., PVC (PV0700LL27)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL100)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1 In. (GRT100-A)
- CANTEX Conduit Outlet Body, PVC, E (5133156)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- Panduit Conduit Bodies & Covers