Shop All Strut Channel Accessories
Panduit
FIBERRUNNER CHANNEL BASE, 6X4 SYSTEM BLACK 6FT, LNGTH INCREMENT ROHS
Mfr # 309661
Zoro # G5696398
Sold in multiples of 25 for $5,324.75
Free Shipping & Returns
$5,324.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Type Cable Routing / Wiring Duct
- Fiber Duct H X W 4" X 6"
- Components Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # 309661
- Zoro # G5696398
- Country of Origin Unknown
- Category Strut Channel Accessories
Dimensions
Fiber Duct H X W | 4" X 6" |
Details
Finish | Black |
Type | Cable Routing / Wiring Duct |
Components | Channel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 225A, 600V AC, Non-Indicating (LPS-RK-225SP)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 5A, 250V AC, Non-Indicating (FLNR005)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS002)
- TR INDUSTRIAL 14 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88304)
- SUPERSTRUT Channel Raceway Box, Silver (A890EG)
- VAST Strut Channel Fitting, Silver, 1/4 (V70SQEG)
- ZORO SELECT Channel U Fitting, Gold (V300UY)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK10 (V801NEOCPR-10)
- VAST Strut Channel Fitting, 1/4 (V339HDG)
- NVENT CADDY Square Channel Washer, 1/2 In, Steel (F150000EG)
- VAST Post Base, 3-1/4X8" Flush Mount E/G (V63SQEG)
- Panduit Strut Channel Accessories