Shop All Electrical Raceways
Panduit
FIBERRUNNER CHANNEL BASE, 12X4 SYSTEM BLACK 6FT, LNGTH INCREMENT ROHS
Mfr # 265219
Zoro # G5058296
product price: $275.99
/ea
Sold in multiples of 25 for $6,899.75
Free Shipping & Returns
$6,899.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Components Channel
- Fiber Duct H X W 4" X 12"
- Type Cable Routing / Wiring Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # 265219
- Zoro # G5058296
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Fiber Duct H X W | 4" X 12" |
Details
Finish | Black |
Components | Channel |
Type | Cable Routing / Wiring Duct |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- GE Thermal Unit, 5.00A (CR123H575A)
- WIEGMANN Hole Seal, 0.87 In Hole dia., SS (WAS050SS)
- CORTECH Blank Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPBB)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, White, 1 FT (6-Pack) (LD3WH6-A)
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD10EI6-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- Panduit Electrical Raceways