Shop All Strut Channel Accessories
Panduit
FIBERRUNNER CHANNEL, 4X4 SYSTEM YELLOW, 6FT LENGTHS ROHS
Mfr # FR4X4YL6
Zoro # G1215095
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC
- Width 5.05"
- Length 72"
- For Use With FRCR4YL-X,FRHC4YL6,FRSHC4YL6,FRBC4X4YL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # FR4X4YL6
- Zoro # G1215095
- Country of Origin Unknown
- Category Strut Channel Accessories
Dimensions
Width | 5.05" |
Length | 72" |
Overall Width (mm) | 139.7 |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
System Dimensions | 4x4 |
Overall Height (mm) | 112.8 |
Overall Width (In.) | 5.5 |
Overall Height (In.) | 4.44 |
Height | 4.44" |
Details
Color | Yellow |
Material | PVC |
For Use With | FRCR4YL-X,FRHC4YL6,FRSHC4YL6,FRBC4X4YL |
Application | (1)The Fiber-Runnerâ„¢ 4X4 Routing Systems are Comprised of Channel, Fittings, and Brackets Designed to Segregate, Route, and Protect Fiber Optic Cable and Copper Cabling.(2) It is Suited for Data Center Applications where Cable is Routed from Distribution |
Product Type | Cable Organizer |
Channel Material | Rigid PVC |
Flammability Rating | 94V-0 |
Product Line | FiberRunner |
Product Color | Yellow |
Additional Information | Cable Fill 40% 2" Pile Up: 1.6mm Fiber = 1142, 2mm Fiber = 726, 3mm Fiber = 326, 6.35mm CAT6 = 73, 4.9mm CAT5e = 122, Cable Fill 60% 2" Pile Up:, 1.6mm Fiber = 1713, 2mm Fiber = 1089, 3mm Fiber = 488, 6.35mm CAT6 = 109, 4.9mm CAT5e = 183, Cable Fill 50% 2" Pile Up:, 1.6mm Fiber = 1428, 2mm Fiber = 908, 3mm Fiber = 407, 6.35mm CAT6 = 91, 4.9mm CAT5e = 152 |
Cable Manager Type | Cover |
Product Name | 4x4 FiberRunner Channel |
Product Material | Polyvinyl Chloride (PVC) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Distribution Cart, 100 AC, (2)L6-30R (6210DC)
- EATON Miniature Circuit Breaker, GHB Series 20A, 2 Pole, 277/480V AC (GHB2020)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SCG2V03)
- EATON Frnt Aux Contact, 1NO/1NC, For XT MMP B&D (XTPAXFA11)
- ZORO SELECT Channel Rigid Pipe Strap, 1In, Silver, PK10 (V110 1SS)
- VAST Strut Channel Fitting, 1/4 (V645HDG)
- VAST Safety End Cap, 3-1/4"X1-5/8", Yellow, PK10 (V801NEOCPY-10)
- ZORO SELECT Channel Pipe Clamp, 1/2 In, Gold, PK10 (V111 1/2Y)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- CALBRITE Split Ring Extension, 3/8 in, 2 in L (S60302SPX0)
- ZORO SELECT Channel Connecting Plate, Silver (V339EG)
- Panduit Strut Channel Accessories