Shop All Cable Clamps & Clips
Panduit
Fiber Saddle, Vertical, 1.06" Bundle, White (100 Pack), 100PK
Mfr # VWS106-C
Zoro # G304859523
product price: $53.55
/pk 100, $0.54/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Mounting Device
- Mounting Method Push Barb
- Color Natural
- Material Nylon
- For Use On 1) Use in Pre-Drilled .18 Inch (4.0Mm) Holes in Panels Up to .09 Inch (2.0Mm) Thick, (2) Smooth Rounded Edges Eliminate Potential for Snagging and Stress
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # VWS106-C
- Zoro # G304859523
- UPC # 7498362750
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 1.18 in |
Overall Width | 1.18 |
Overall Length | 1.65 in |
Overall Length (mm) | 41.9 |
Maximum Bundle Diameter (In.) | 1.06 |
Standoff Height (In.) | 1.3 |
Maximum Bundle Diameter (mm) | 26.9 |
Standoff Height (mm) | 33 |
Overall Width (mm) | 30 |
Overall Width (In.) | 1.18 |
Overall Length (In.) | 1.65 |
Details
Cable Clamp Type | Mounting Device |
Mounting Method | Push Barb |
Color | Natural |
Material | Nylon |
For Use On | 1) Use in Pre-Drilled .18 Inch (4.0Mm) Holes in Panels Up to .09 Inch (2.0Mm) Thick, (2) Smooth Rounded Edges Eliminate Potential for Snagging and Stress |
Standards | UL E136577, UL94V-2, RoHS Complaint |
Application | 1) Use in Pre-Drilled .18 Inch (4.0Mm) Holes in Panels Up to .09 Inch (2.0Mm) Thick, (2) Smooth Rounded Edges Eliminate Potential for Snagging and Stress |
Environment | Indoor |
Resistance Properties | Flame Resistant |
Product Type | Mounting Device |
Mount Method | Push Barb |
Product Class | Wire Routing, Management & Protection |
Description
Single saddle clip for fiber slack management and fiber patch cord routing. Accepts up to 1.06" dia (26.9mm) cable bundle. Nylon 6.6 material, natural color. Push mount into 0.184mm) pre-drilled holes in Opticom Fiber Enclosures, 100 pc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2-1/2)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 20 ft. (4984)
- SQUARE D Cover, Flush, 15.44inWx34.98inL (QOC40UF)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- NATIONAL HARDWARE Clamp Cable Ss 1/8In (N830-305)
- Panduit Cable Clamps & Clips