Shop All Cable Clamps & Clips
Panduit
Fiber Saddle, Vertical, 1.06" Bundle, Bl (100 Pack), 100PK
Mfr # VWS106-C20
Zoro # G704859505
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Mounting Device
- Mounting Method Push Barb
- Color Black
- Material Nylon
- Width 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # VWS106-C20
- Zoro # G704859505
- UPC # 7498368314
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 1.18 in |
Overall Width | 1.18 |
Overall Length | 1.65 in |
Overall Length (mm) | 41.9 |
Standoff Height (mm) | 33 |
Overall Width (In.) | 1.18 |
Standoff Height (In.) | 1.3 |
Overall Length (In.) | 1.65 |
Maximum Bundle Diameter (mm) | 26.9 |
Maximum Bundle Diameter (In.) | 1.06 |
Overall Width (mm) | 30 |
Details
Cable Clamp Type | Mounting Device |
Mounting Method | Push Barb |
Color | Black |
Material | Nylon |
Standards | UL E136577, UL94V-2, RoHS Complaint |
For Use On | 1) Use in pre-drilled .18 Inch (4.0mm) holes in panels up to .09 Inch (2.0mm) thick, (2) Smooth rounded edges eliminate potential for snagging and stress |
Application | 1) Use in pre-drilled .18 Inch (4.0mm) holes in panels up to .09 Inch (2.0mm) thick, (2) Smooth rounded edges eliminate potential for snagging and stress |
Resistance Properties | Flame Resistant |
Environment | Indoor |
Mount Method | Push Barb |
Product Type | Mounting Device |
Product Class | Wire Routing, Management & Protection |
Description
Single saddle clip for fiber slack management and fiber patch cord routing. Accepts up to 1.06" dia (26.9mm) cable bundle. Nylon 6.6 material, black color. Push mount into 0.184mm) pre-drilled holes in Opticom Fiber Enclosures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Remote 1, LanXPLORER (150054)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-D1)
- RESIDEO 40VA TRANSFMR 120/208/240-27V (AT140A1018)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120AFI)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- GARDNER BENDER 1/4 Coax Cable Clamp For Rg-6 (PEC-31525)
- Panduit Cable Clamps & Clips