Shop All Splicing Connectors
Panduit
FIBER LC-UPC SPLICE-ONCONNECTOR FOR 250/900UM, PK 10
Mfr # FLCS2/9SOCU9BU
Zoro # G1233243
product price: $345.99
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Fusion Splice LC
- Color Blue
- Features Pre-polished, Tight Buffer
- Application Used for initial installation of fiber links, MAC work, or repairs to existing links to minimize downtime.
- Polish Type Pre-Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FLCS2/9SOCU9BU
- Zoro # G1233243
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Outer Diameter (In.) | 0.035 |
Fiber Diameter (µm) | 9 |
Details
Connection Type | Fusion Splice LC |
Color | Blue |
Features | Pre-polished, Tight Buffer |
Application | Used for initial installation of fiber links, MAC work, or repairs to existing links to minimize downtime. |
Polish Type | Pre-Polished |
Maximum Installation Temperature (°C) | 42 |
Body Style | Simplex |
Fiber Type | OS1/OS2 |
Product Type | Network Connector |
Backbone Color | Blue |
Maximum Connector Insertion Loss (dB) | 0.3 |
Minimum Operating Temperature (°C) | -40 |
Maximum Operating Temperature (°C) | 75 |
Minimum Connector Return Loss (dB) | 65 |
Boot Color | Blue |
Standards Met | Exceed TIA/EIA-568-B.3 requirements, TIA/EIA-604 FOCIS-10 |
Minimum Installation Temperature (°C) | 38 |
Ferrule Material | Zirconia Ceramic |
Product Name | Fiber Optic Connectors, Fusion Splice |
Product Color | Blue |
Connector Details | 1 x LC/UPC Network - Male |
Type | LC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G11)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (14BUC32AG)
- ITT CANNON 031-8639-115 (CB1620SG)
- HUBBELL PREMISE WIRING Hubbell iStation Mounting Box for Keystone Module - Light Almond, Office White (HSB1OW)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- QUICKCABLE Wire Connector, Size 2/0, Splice, PK5 (6820-525-005)
- Panduit Splicing Connectors