Shop All Corrugated Tubing & Fittings
Panduit
Ferrulecrimp Tool, Insul, Non-Insul
Mfr # CT-1006
Zoro # G0420705
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Trapezoid Crimp Profile
- Product Class Wire Termination
- Overall Length 8.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CT-1006
- Zoro # G0420705
- UPC # 7498376439
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Overall Length | 8.27 in |
Details
Item | Ferrulecrimp Tool,Insul,Non-Insul |
Description/Special Features | Trapezoid Crimp Profile |
Product Class | Wire Termination |
Description
Controlled cycle crimp tool with trapezoid profile for Panduit #1 AWG (50.0mm2) insulated and non-insulated ferrules.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Maintained (XD4PA12)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. YL (01460.35T.05)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1816FGWW)
- CANTEX Coupling, 2-1/2 In., PVC, 3-35/64 In. L (6141629)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- REIKU Connector, 0.669 in., Black, Nylon (VPGRB-17N02)
- Panduit Corrugated Tubing & Fittings