Shop All Ferrules
Panduit
Ferrule, Yellow Sleeve, 300 kcmil (150.0
Mfr # FSD92-32-Q
Zoro # G2855678
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 300 kcmil
- Overall Length 2.28 in
- Max. Temp. 105°C
- Inside Dia. 0.74 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 2.28 in |
Inside Dia. | 0.74 in |
Length | 2.3" |
Details
Item | Covered Single Wire Ferrule |
Wire Range | 300 kcmil |
Max. Temp. | 105°C |
Material | Copper |
Standards | DIN 46228 Part 4, CSA C22.2 No. 291-14 |
Finish | Tin-Plated |
Color | Yellow |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Name | Electric Wire Ferrule |
Product Type | Electric Wire Ferrule |
Product Color | Yellow |
Product Material | Polypropylene, Copper |
Max Operating Temperature | 105 degrees Celsius |
Product Class | Wire Termination |
Description
Ferrule, Yellow Sleeve, 300 kcmil (150.0mm2) Wire Size, 1.26 (32.0mm) Pin Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-100BK)
- MG ELECTRONICS 12VDC 2A (AC-DC) Power supply with screw terminals (ST-122A)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, phase barrier, quantity 6 (S29329)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT Ferrule Assort Kit, 400 Pieces, #22-14 AWG (KP-FSD2)
- PANDUIT Ferrule, 22 AWG, PP, 15/32in., PK500 (FSD74-8-D)
- PANDUIT Ferrule, Insul, 4 Awg, 31mmlong, Yl, PK50 (FSD85-18-L)
- PANDUIT Ferrule, 6 AWG, PP, 7/8in., PK100 (FSD84-18-C)
- PANDUIT Ferrule, Expanded Blue Sleeve, #6 AWG (1 (FSDX84-12-C)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD76-8-D)
- MIDWEST FASTENER 5/32" Aluminum Cable Ferrules 100PK (54890)
- Panduit Wire Connectors & Disconnects