Shop All Ferrules
Panduit
Ferrule, Yellow Sleeve, 2/0 AWG (70mm²)
Mfr # FSD89-27-Q
Zoro # G2858925
product price: $112.99
/pk 25, $4.52/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2/0 AWG
- Overall Length 1.73 in
- Max. Temp. 105°C
- Finish Tin-Plated
- Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.73 in |
Inside Dia. | 1/2 in |
Length | 1.7" |
Details
Item | Covered Single Wire Ferrule |
Wire Range | 2/0 AWG |
Max. Temp. | 105°C |
Finish | Tin-Plated |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Material | Copper |
Color | Yellow |
Product Name | Electric Wire Ferrule |
Product Color | Yellow |
Product Material | Copper, Polypropylene |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Type | Electric Wire Ferrule |
Max Operating Temperature | 105 degrees Celsius |
Product Class | Wire Termination |
Description
Ferrule, Yellow Sleeve, 2/0 AWG (70mm2) Wire Size, 1.06 (27.0mm) Pin Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Single Receptacle, Raised (11421)
- LEVITON GFI Receptacle, Wht, PlyCrbt, Bck;Sd (GFRBF-W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- INTERMATIC Timer, Spring Wound (FD60MH)
- PANDUIT Ferrule, 26 AWG, PP, 15/32in., PK500 (FSD72-8-D)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD77-8-D)
- PANDUIT Ferrule, 20 AWG, PP, 17/32in., PK500 (FSD75-10-D)
- PANDUIT Ferrule, 12 AWG, PP, 7/8in., PK100 (FSD81-18-C)
- PANDUIT Ferrule, 14 AWG, PP, 7/8in., PK500 (FSD80-18-D)
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- SANITUBE Roll-On Expanding Ferrule 304, 3 (14RMP4-300)
- Panduit Wire Connectors & Disconnects