Shop All Ferrules
Panduit
Ferrule, Red Sleeve, 3/0 AWG (95.0mm²)
Mfr # FSD90-25-Q
Zoro # G2859485
product price: $118.99
/pk 25, $4.76/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 3/0 AWG
- Overall Length 1.73 in
- Max. Temp. 105°C
- Finish Tin-Plated
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.73 in |
Inside Dia. | 0.58 in |
Length | 1.7" |
Details
Item | Covered Single Wire Ferrule |
Wire Range | 3/0 AWG |
Max. Temp. | 105°C |
Finish | Tin-Plated |
Color | Red |
Material | Copper |
Standards | DIN 46228 Part 4, CSA C22.2 No. 291-14 |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Material | Polypropylene, Copper |
Product Color | Red |
Product Name | Electric Wire Ferrule |
Product Type | Electric Wire Ferrule |
Max Operating Temperature | 105 degrees Celsius |
Product Class | Wire Termination |
Description
Ferrule, Red Sleeve, 3/0 AWG (95.0mm2) Wire Size, 0.98 (25.0mm) Pin Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pushbutton Operator, Twist Release, Red (10250ED1043-4)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-3)
- KILLARK Conduit Body Cover, 3/4 in. (OL-20)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6)
- PANDUIT Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50 (FSD85-16-L)
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL80-12-C, PK 100 (FSDXL80-12-C)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- PANDUIT Ferrule, 20 AWG, PP, 13/32in., PK500 (FSD75-8-DSL10)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 10, PK500 (701-010)
- Panduit Wire Connectors & Disconnects