Shop All Ferrules
Panduit
Ferrule, non-insulated, 6 AWG (16.0mm²)
Mfr # F84-25-TL
Zoro # G2856037
product price: $114.99
/pk 250, $0.46/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Overall Length 0.98 in
- Max. Temp. 150°C
- Material Copper
- Finish Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.98 in |
Inside Dia. | 0.23 in |
Length | 1" |
Outside Diameter Inches | 0.24 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 6 AWG |
Max. Temp. | 150°C |
Material | Copper |
Finish | Tin-Plated |
Color | Metallic |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Product Name | Electric Wire Ferrule |
Product Type | Electric Wire Ferrule |
Material Details | Copper - Base |
Product Color | Metallic |
Product Material | Copper |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule, non-insulated, 6 AWG (16.0mm2), 0.98(25.0mm) length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Nk, 4pt, Sg, Flushvert.faceplate, Wh (NK4FWHY)
- TY-RAP 7.3" L Cable Tie Aqua PK 100 (TYZ525M)
- LEVITON CIRCUIT BREAKERS NEUTRAL LUG 6-300 (LLNTL)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EP27)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD77-8-D)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- PANDUIT Ferrule, Insul, 1mm2, 8mmpin, Rd, PK1000 (FSD77-8-K)
- PANDUIT Ferrule, non-insulated, 1 AWG (50.0mm²) (F87-22-C)
- PANDUIT Ferrule, 4 AWG, Non-Insul, 23/32in., PK100 (F85-18-C)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-014-100)
- Panduit Wire Connectors & Disconnects