Shop All Ferrules
Panduit
Ferrule, non-insulated, 6 AWG (16.0mm²)
Mfr # F84-20-TL
Zoro # G2859056
product price: $119.99
/pk 250, $0.48/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Overall Length 0.79 in
- Max. Temp. 150°C
- Color Metallic
- Inside Dia. 0.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.79 in |
Inside Dia. | 0.23 in |
Length | 0.8" |
Outside Diameter Inches | 0.24 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 6 AWG |
Max. Temp. | 150°C |
Color | Metallic |
Material | Copper |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Finish | Tin-Plated |
Product Material | Copper |
Product Name | Electric Wire Ferrule |
Product Color | Metallic |
Product Type | Electric Wire Ferrule |
Material Details | Copper - Base |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule, non-insulated, 6 AWG (16.0mm2), 0.79(20.0mm) length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Clip Cable Hander Armored (ZCK535-10)
- IDEAL Pigtail Connector, Pigtail, Black, Pk25 (30-3471)
- GAMPAK Sigma Engineered Solutions ProConnex 1 in. D Zinc-Plated Steel Electrical Conduit Locknut For Rigid/ (47103)
- WIEGMANN Qr Latch Cover, NOVAL Accessory, Fiberglass, Enclosure (HW-J121005CHQR)
- PANDUIT Ferrule, 18 AWG, PP, 3/8in., PK500 (FSD77-6-D)
- PANDUIT Insulated Ferrules on Mini-Reel, single (FSD76-8-K)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 15/32in., PK500 (FSD73-8-D)
- PANDUIT Ferrule, 14 AWG, PP, 9/16in., PK250 (FTD80-10-TL)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- PANDUIT Ferrule, non-insulated, 3/0 AWG (95.0mm (F90-25-L)
- PANDUIT Ferrule, 22 AWG, PP, 15/32in., PK500 (FSD74-8-D)
- Panduit Ferrules