Shop All Ferrules
Panduit
Ferrule, non-insulated, 6 AWG (16.0mm²)
Mfr # F84-18-TL
Zoro # G2854515
product price: $84.99
/pk 250, $0.34/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Overall Length 0.71 in
- Max. Temp. 150°C
- Finish Tin-Plated
- Color Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.71 in |
Inside Dia. | 0.23 in |
Length | 0.7" |
Outside Diameter Inches | 0.24 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 6 AWG |
Max. Temp. | 150°C |
Finish | Tin-Plated |
Color | Metallic |
Material | Copper |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Material Details | Copper - Base |
Product Name | Electric Wire Ferrule |
Product Type | Electric Wire Ferrule |
Product Material | Copper |
Product Color | Metallic |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule, non-insulated, 6 AWG (16.0mm2), 0.71(18.0mm) length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus (2A562)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (29YK89)
- CORTECH Single Switch Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, White (TPSS)
- NVENT HOFFMAN Conduit Hole Seal, 0.87 In Hole, Steel (AS050)
- PANDUIT Ferrule, 20 AWG, PP, 13/32in., PK500 (FSD75-8-DSL10)
- PANDUIT Fork Term, Vyl, Insul, 16, PK25 (EV14-10FB-Q)
- PANDUIT Ferrule, 6 AWG, PP, 7/8in., PK100 (FSD84-18-C)
- PANDUIT Ferrule, 10 AWG, PP, 5/8in., PK100 (FSD82-12-C)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 13/32in., PK1000 (F80-10-M)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- PANDUIT Ferrule, 16 AWG, PP, 15/32in., PK500 (FSD78-8-D)
- Panduit Wire Connectors & Disconnects