Shop All Ferrules
Panduit
Ferrule, non-insulated, 4 AWG (25.0mm²)
Mfr # F85-32-C
Zoro # G2859914
product price: $90.15
/pk 100, $0.90/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Overall Length 1.26 in
- Max. Temp. 150°C
- Color Metallic
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.26 in |
Inside Dia. | 0.29 in |
Length | 1.3" |
Outside Diameter Inches | 0.3 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 4 AWG |
Max. Temp. | 150°C |
Color | Metallic |
Material | Copper |
Finish | Tin-Plated |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Product Material | Copper |
Material Details | Copper - Base |
Product Name | Electric Wire Ferrule |
Product Type | Electric Wire Ferrule |
Product Color | Metallic |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule, non-insulated, 4 AWG (25.0mm2), 1.26(32.0mm) length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 18 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO318L200G)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 50A, 2 Pole, 120/240V AC (UBIZ0250)
- LEGRAND Raceway, Series 2300, 5 ft., Ivory (2300BAC)
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 2m (7000-40341-2340200)
- PANDUIT Fork Term, Vyl, Insul, 16, PK25 (EV14-10FB-Q)
- PANDUIT Ferrule, 20 AWG, PP, 13/32in., PK500 (FSD75-8-DSL10)
- PANDUIT Ferrule, 6 AWG, PP, 5/8in., PK100 (FSD84-12-C)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD77-8-D)
- ECLIPSE TOOLS Wire Ferrule Red, 16 AWG, PK100 (701-016-100)
- Panduit Ferrules