Shop All Ferrules
Panduit
Ferrule, non-insulated, 4 AWG (25.0mm²)
Mfr # F85-12-C
Zoro # G2855720
product price: $40.99
/pk 100, $0.41/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Overall Length 0.47 in
- Max. Temp. 150°C
- Finish Tin-Plated
- Inside Dia. 0.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.47 in |
Inside Dia. | 0.29 in |
Length | 0.5" |
Outside Diameter Inches | 0.3 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 4 AWG |
Max. Temp. | 150°C |
Finish | Tin-Plated |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Color | Metallic |
Material | Copper |
Material Details | Copper - Base |
Product Name | Electric Wire Ferrule |
Product Material | Copper |
Product Type | Electric Wire Ferrule |
Product Color | Metallic |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule, non-insulated, 4 AWG (25.0mm2), 0.47(12.0mm) length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- ADVANCE CABLE TIES 6 18lb UV Black Cable Tie 100/BG (AL-06-18-0-C)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RS5003)
- DAYTON Pendant Station, 1NO/1NC, Momentary (20C808)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL80-12-C, PK 100 (FSDXL80-12-C)
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD76-8-D)
- PANDUIT Ferrule, 10 AWG, PP, 7/8in., PK100 (FSD82-18-C)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 13/32in., PK1000 (F80-10-M)
- PANDUIT Fork Term, Lkg, Vyl, 22, 18Awg, #6Stud, PK1000 (PV18-6LF-MY)
- Panduit Wire Connectors & Disconnects