Shop All Ferrules
Panduit
Ferrule, non-insulated, 3/0 AWG (95.0mm
Mfr # F90-32-L
Zoro # G2862337
product price: $200.99
/pk 50, $4.02/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 3/0 AWG
- Overall Length 1.26 in
- Max. Temp. 150°C
- Finish Tin-Plated
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.26 in |
Inside Dia. | 0.57 in |
Length | 1.3" |
Outside Diameter Inches | 0.6 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 3/0 AWG |
Max. Temp. | 150°C |
Finish | Tin-Plated |
Material | Copper |
Standards | DIN 46228 Part 1, CSA C22.2 No. 291-14 |
Color | Metallic |
Product Color | Metallic |
Product Type | Electric Wire Ferrule |
Product Material | Copper |
Product Name | Electric Wire Ferrule |
Material Details | Copper - Base |
Max Operating Temperature | 150 degrees celsius |
Product Class | Wire Termination |
Description
Ferrule, non-insulated, 3/0 AWG (95.0mm2), 1.26(32.0mm) length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SAO12V03)
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-14-BL-100)
- POWER FIRST Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 (1FD80)
- PANDUIT Ferrule, 14 AWG, PP, 5/8in., PK500 (FSD80-12-D)
- PANDUIT Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50 (FSD85-16-L)
- PANDUIT Ferrule, Insulated, 14 AWG, PK1500 (FSD80-8-KD6)
- PANDUIT Insul Ferrules Mini-Reel, single wire, Turquoise, FSD74-8-K, PK 1000 (FSD74-8-K)
- PANDUIT Ferrule, N-Ins, 4/0-250 Kcmil32mm Len, PK50 (F91-32-L)
- PANDUIT Ferrule, 14 AWG, PP, 9/16in., PK250 (FTD80-10-TL)
- WESTERN ENTERPRISES PKGD:FERRULE .687in.ID X 1.00in.LG, 100PK (7329)
- Panduit Ferrules