Shop All Ferrules
Panduit
Ferrule, non-insulated, 24 AWG (0.25mm²
Mfr # F73-5-M
Zoro # G2858170
product price: $92.35
/pk 1000, $0.09/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 24 AWG
- Overall Length 0.2 in
- Max. Temp. 150°C
- Standards DIN 46228 Part 1, CSA C22.2 No. 291-14
- Inside Dia. 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.2 in |
Inside Dia. | 0.03 in |
Length | 0.2" |
Outside Diameter Inches | 0.04 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 24 AWG |
Max. Temp. | 150°C |
Standards | DIN 46228 Part 1, CSA C22.2 No. 291-14 |
Color | Metallic |
Finish | Tin-Plated |
Material | Copper |
Product Material | Copper |
Material Details | Copper - Base |
Product Type | Electric Wire Ferrule |
Product Color | Metallic |
Product Name | Electric Wire Ferrule |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule, non-insulated, 24 AWG (0.25mm2 ), 0.20(5.0mm) length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Key (LP9618)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD6)
- HILLMAN 200' 16Ga Galv Wire (122060)
- CARLON Strap Conduit Pvc 2Hl 1-1/2In (E977HC-CTN)
- PANDUIT Ferrule, 14 AWG, PP, 15/32in., PK500 (FSD80-8-D)
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- PANDUIT Ferrule, 16 AWG, PP, 21/32in., PK500 (FTD78-12-D)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- PANDUIT Ferrule, 22 AWG, PP, 15/32in., PK500 (FSD74-8-D)
- ECLIPSE TOOLS Wire Ferrule, Orange, 12 AWG, 12mm, PK200 (701-145)
- Panduit Ferrules