Shop All Ferrules
Panduit
Ferrule, non-insulated, 2/0 AWG (70.0mm
Mfr # F89-32-L
Zoro # G2860885
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2/0 AWG
- Overall Length 1.26 in
- Max. Temp. 150°C
- Color Metallic
- Inside Dia. 0.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 1.26 in |
Inside Dia. | 0.49 in |
Length | 1.3" |
Outside Diameter Inches | 0.52 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 2/0 AWG |
Max. Temp. | 150°C |
Color | Metallic |
Standards | DIN 46228 Part 1, CSA C22.2 No. 291-14 |
Material | Copper |
Finish | Tin-Plated |
Material Details | Copper - Base |
Product Material | Copper |
Product Color | Metallic |
Product Name | Electric Wire Ferrule |
Product Type | Electric Wire Ferrule |
Max Operating Temperature | 150 degrees Celsius |
Product Class | Wire Termination |
Description
Ferrule, non-insulated, 2/0 AWG (70.0mm2), 1.26(32.0mm) length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, A Series 30A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-630 -5D1-I)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M061)
- DEL CITY DIV OF ACTUANT Del City 200809 Stainless Steel Loom Clamp, 1/2" Width, 1/2" Diameter, 10 per package (200809)
- AC WORKS 30A 4-Prong 125/250V L14-30P Plug to L14-20R 20A 4-Prong 125/250V Connector (ADL1430L1420)
- PANDUIT Ferrule, 26 AWG, PP, 15/32in., PK500 (FSD72-8-D)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 3/8in., PK500 (FSD73-6-D)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD77-8-D)
- MIDWEST FASTENER 5/32" Aluminum Rope Ferrules 10PK (74702)
- Panduit Ferrules