Shop All Ferrules
Panduit
Ferrule, non-insulated, 20 AWG (0.5mm²)
Mfr # F75-10-M
Zoro # G2857105
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 20 AWG
- Overall Length 0.39 in
- Max. Temp. -54 to 150°C
- Inside Dia. 0.04 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.39 in |
Inside Dia. | 0.04 in |
Length | 0.4" |
Outside Diameter Inches | 0.05 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 22 to 20 AWG |
Max. Temp. | -54 to 150°C |
Material | Copper |
Finish | Tin-Plated |
Color | Metallic |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F (with 20 AWG wire only) |
Product Material | Copper |
Product Type | Electric Wire Ferrule |
Product Name | Electric Wire Ferrule |
Material Details | Copper - Base |
Product Color | Metallic |
Max Operating Temperature | 150 degrees celsius |
Product Class | Wire Termination |
Description
Ferrule, non-insulated, 20 AWG (0.5mm2), 0.39(10.0mm) length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Counter, 6 Digit, Panel Mount, 115VAC (1A124)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B-CM)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SBO2V02H30S)
- HUBBELL PREMISE WIRING Surface Mount Box, 1 Port, White (HSB1W)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL80-12-C, PK 100 (FSDXL80-12-C)
- PANDUIT Ferrule, 6 AWG, Non-Insul, 19/32in., PK250 (F84-15-TL)
- PANDUIT Ferrule, Insul, 26 Awg, 6mmpin, Gry, PK500 (FSD72-6-D)
- PANDUIT Insulated Ferrules on Mini-Reel, single (FSD76-8-K)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD77-8-D)
- AMFLO BRASS FERRULES 687 ID (AMF7329)
- Panduit Wire Connectors & Disconnects