Shop All Ferrules
Panduit
Ferrule, non-insulated, 2 AWG (35.0mm²)
Mfr # F86-32-C
Zoro # G2861025
product price: $190.99
/pk 100, $1.91/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Overall Length 1.26 in
- Max. Temp. 150°C
- Finish Tin-Plated
- Inside Dia. 0.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.26 in |
Inside Dia. | 0.33 in |
Length | 1.3" |
Outside Diameter Inches | 0.34 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 2 AWG |
Max. Temp. | 150°C |
Finish | Tin-Plated |
Material | Copper |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Color | Metallic |
Product Color | Metallic |
Product Name | Electric Wire Ferrule |
Material Details | Copper - Base |
Product Material | Copper |
Product Type | Electric Wire Ferrule |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule, non-insulated, 2 AWG (35.0mm2), 1.26(32.0mm) length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6513)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Locknut, 100PK (LN75)
- SIEMENS Miniature Circuit Breaker, Q Series 15A, 1 Pole, 120V AC (Q115)
- PANDUIT Ferrule, 16 AWG, Non-Insul, 13/32in., PK1000 (F78-10-M)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD76-10-D)
- PANDUIT Ferrule, Yellow Sleeve, 2/0 AWG (70mm²) (FSD89-27-Q)
- PANDUIT Ferrule, 14 AWG, PP, 9/16in., PK250 (FTD80-10-TL)
- PANDUIT Ferrule, 16 AWG, PP, 7/8in., PK500 (FSD78-18-D)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD77-8-D)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-076)
- Panduit Wire Connectors & Disconnects