Shop All Ferrules
Panduit
Ferrule, non-insulated, 16 AWG (1.5mm²)
Mfr # F78-12-M
Zoro # G2855766
product price: $108.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Overall Length 0.47 in
- Max. Temp. 150°C
- Material Copper
- Finish Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.47 in |
Inside Dia. | 0.07 in |
Length | 0.5" |
Outside Diameter Inches | 0.08 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 16 AWG |
Max. Temp. | 150°C |
Material | Copper |
Finish | Tin-Plated |
Color | Metallic |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Material Details | Copper - Base |
Product Name | Electric Wire Ferrule |
Product Material | Copper |
Product Type | Electric Wire Ferrule |
Product Color | Metallic |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule, non-insulated, 16 AWG (1.5mm2), 0.47(12.0mm) length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC24248SS)
- SIEMENS Contact Block, 1NC, 30mm (52BAJ)
- SENSORSWITCH Standard Range Sensor, Dual, 1800 sq. ft. (NCM PDT 10 RJB)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52B)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- PANDUIT Ferrule, Insul, Twin, 2x10Awg, 14mm, Yl, PK100 (FTD82-14-C)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- PANDUIT Ferrule, 4 AWG, Non-Insul, 23/32in., PK100 (F85-18-C)
- PANDUIT Ferrule, Non-Insul, 4 Awg, 25mm Len, PK100 (F85-25-C)
- PANDUIT Ferrule, Non-Insul, 8 Awg, 18mm Len, PK500 (F83-18-D)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Gray, Twin, PK100 (701-089-100)
- Panduit Ferrules