Shop All Ferrules
Panduit
Ferrule, non-insulated, 10 AWG (6.0mm²)
Mfr # F82-20-M
Zoro # G2855879
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Overall Length 0.79 in
- Max. Temp. 150°C
- Color Metallic
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.79 in |
Inside Dia. | 0.14 in |
Length | 0.8" |
Outside Diameter Inches | 0.15 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 10 AWG |
Max. Temp. | 150°C |
Color | Metallic |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Finish | Tin-Plated |
Material | Copper |
Product Material | Copper |
Product Name | Electric Wire Ferrule |
Product Color | Metallic |
Product Type | Electric Wire Ferrule |
Material Details | Copper - Base |
Max Operating Temperature | 150 degrees celsius |
Product Class | Wire Termination |
Description
Ferrule, non-insulated, 10 AWG (6.0mm2), 0.79(20.0mm) length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (ASE10X10X6NK)
- LEVITON Locking Plug (2411)
- NVENT HOFFMAN Current Transformer Cabinets, 400-800 Am (A800HCT1R)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, 12 Gauge (FS-200SS GR 24.00)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD77-10-D)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- PANDUIT Ferrule, Insul, 16 Awg, 8mmpin, Bl, PK2500 (FSD78-8-2KD0)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD77-8-D)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 14 AWG, PK1000 (701-054)
- Panduit Wire Connectors & Disconnects