Shop All Ferrules
Panduit
Ferrule, non-insulated, 10 AWG (6.0mm²)
Mfr # F82-10-M
Zoro # G2860045
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Overall Length 0.39 in
- Max. Temp. 150°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Color Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.39 in |
Inside Dia. | 0.14 in |
Length | 0.4" |
Outside Diameter Inches | 0.15 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 10 AWG |
Max. Temp. | 150°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Color | Metallic |
Material | Copper |
Finish | Tin-Plated |
Product Type | Electric Wire Ferrule |
Product Material | Copper |
Product Color | Metallic |
Material Details | Copper - Base |
Product Name | Electric Wire Ferrule |
Max Operating Temperature | 150 degrees celsius |
Product Class | Wire Termination |
Description
Ferrule, non-insulated, 10 AWG (6.0mm2), 0.39(10.0mm) length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH METAL CABNT MD 16.5X2L.25X4.5"" (105)
- VAST Strut Channel Fitting, 1/4 (V6SQHDG)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-24D)
- ZORO SELECT Terminal Strip, 15A, 20 Pole, 300VAC (6ZEG5)
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Ferrule, 14 AWG, PP, 13/32in., PK500 (FSD80-8-DSL6)
- PANDUIT Ferrule, Insul, Twin, 2x10Awg, 14mm, Yl, PK100 (FTD82-14-C)
- PANDUIT Ferrule Assort Kit, 150 Pieces, #24-18 AWG (KP-FSD1)
- PANDUIT Ferrule, 20 AWG, PP, 17/32in., PK500 (FSD75-10-D)
- INTERSTATE PNEUMATICS 0.525 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7323-12)
- Panduit Ferrules