Shop All Ferrules
Panduit
Ferrule, non-insulated, 1 AWG (50.0mm²)
Mfr # F87-32-C
Zoro # G2858067
product price: $293.99
/pk 100, $2.94/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1 AWG
- Overall Length 1.26 in
- Max. Temp. 150°C
- Color Metallic
- Inside Dia. 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.26 in |
Inside Dia. | 0.41 in |
Length | 1.3" |
Outside Diameter Inches | 0.43 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 1 AWG |
Max. Temp. | 150°C |
Color | Metallic |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Material | Copper |
Finish | Tin-Plated |
Product Name | Electric Wire Ferrule |
Product Color | Metallic |
Product Material | Copper |
Material Details | Copper - Base |
Product Type | Electric Wire Ferrule |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule, non-insulated, 1 AWG (50.0mm2), 1.26(32.0mm) length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Electromechanical Counter (7111HV)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 1.5A, 250V AC (60627)
- CARLING TECHNOLOGIES Rotary Switch, SPST, 2 Connections (R-135-BL)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- PANDUIT Ferrule, non-insulated, 3/0 AWG (95.0mm (F90-25-L)
- PANDUIT Ferrule, 16 AWG, Non-Insul, 13/32in., PK1000 (F78-10-M)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD76-10-D)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 3/8in., PK500 (FSD73-6-D)
- PANDUIT Ferrule, Insulated, 14 AWG, PK1500 (FSD80-8-KD6)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD77-10-D)
- Panduit Ferrules